Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 72 In H, Yellow
Mfr # 173872
Zoro # G4755161
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 173872
- Zoro # G4755161
- UPC # 048441001170
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 72 in |
Outside Dia. | 10 in |
Inside Dia. | 8 7/8 in |
Outside Diameter | 10 in |
Compatible Bollard Diameter | 8 in |
Manufacturer Warranty Length | 1 yr |
Inside Diameter | 8 9/10 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 10 in, Overall Height 72 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 9/10 in, Weight 15 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in., 176 lb (42450440406400010805)
- KINGCORD 3/8 in. x 600 ft. Yellow 3-Strand Twisted Polypropylene Rope (300531)
- BAUER LADDER Flipper Kit for Bauer Rung Locks (06050)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT 4" x 48" Carbon Steel Bollard (4"X36"EMB)
- VESTIL 24x4.5 Pipe Bollard w/slots (BOL-JK-24-4.5)
- Zoro Select Warehouse Safety Guards & Protectors