Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 57 In H, Yellow
Mfr # 1738
Zoro # G1240574
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1738
- Zoro # G1240574
- UPC # 190735481974
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 57 in |
Outside Dia. | 10 in |
Inside Dia. | 8 7/8 in |
Inside Diameter | 8 9/10 in |
Outside Diameter | 8 in |
Compatible Bollard Diameter | 8 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 8 in, Overall Height 57 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 9/10 in, Weight 12 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (12G100SOSL-3)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- ZORO SELECT Bollard, 10-1/4 in. L, 41 lb. (BOL-RF-42-5.5)
- ZORO SELECT Bollard, 4", Dome, Stainless Steel, Natural (SSB04040-D)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- Zoro Select Warehouse Safety Guards & Protectors