Shop All Bollards
This Product is Discontinued
Zoro Select
Post Sleeve, 8 In Dia., 57 In H, Yellow (Discontinued)
Mfr # 1737
Zoro # G0162373
This Product is Discontinued
Key Features
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 57 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1737
- Zoro # G0162373
- UPC # 190735442890
- Country of Origin Unknown
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 57 in |
Inside Dia. | 8 7/8 in |
Outside Dia. | 9 3/8 in |
Details
Bollard Cover Style | Smooth |
Bollard Striping | No |
Bollard Cover Color | Yellow |
Installation Method | Slide On |
Bollard Cover Material | High Density Polyethylene |
Wall Thickness | 0.18 in |
UV Resistant | Yes |
Material | HDPE with UV Inhibitors |
Color | Yellow |
Pattern | Smooth |
Net Weight | 10 lb |
Shape | ROUND |
Bollard Shape | Round |
Item | Bollard Cover |
Description
Wire Wheel Heavy Duty Knot Type 6 inch Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.