Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 57 In H, Red
Mfr # 1737R
Zoro # G6241286
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1737R
- Zoro # G6241286
- UPC # 048441003464
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 57 in |
Outside Dia. | 9 3/8 in |
Inside Dia. | 8 7/8 in |
Inside Diameter | 8 9/10 in |
Compatible Bollard Diameter | 8 in |
Outside Diameter | 9 2/5 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 2/5 in, Overall Height 57 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 9/10 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 72" H, Yel (DT772YRT)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL Manual Brush Sweeper, Large Belt Driven (JAN-LG)
- HILLMAN Hillman Fasteners 41394 10-12 x 1 in. Blue Plastic Anchor - 25 Pack; Pack Of 5 (849235)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-24-5.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- Zoro Select Bollards