Shop All Bollards
Zoro Select
Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow
Mfr # 3501N
Zoro # G6266802
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 8-7/8 in dia
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3501N
- Zoro # G6266802
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8-7/8 in dia |
Overall Height | 72 in |
Outside Dia. | 9 13/64 in |
Inside Dia. | 8 13/16 in |
Compatible Bollard Diameter | 8 7/8 in |
Inside Diameter | 8 4/5 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 9 1/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 9 1/5 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel (1461-6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- Zoro Select Bollards