Shop All Bollards
Zoro Select
Post Sleeve, 8-7/8 In Dia., 72 In H, Gray
Mfr # 3502R
Zoro # G6266827
product price: $80.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$80.99
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 8-7/8 in dia
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3502R
- Zoro # G6266827
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8-7/8 in dia |
Overall Height | 72 in |
Outside Dia. | 9 13/64 in |
Inside Dia. | 8 13/16 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 8 7/8 in |
Inside Diameter | 8 4/5 in |
Outside Diameter | 9 1/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Gray, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 9 1/5 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2801DFX5)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-36)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- Zoro Select Bollards