Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Yellow
Mfr # CL1386AA
Zoro # G6266723
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CL1386AA
- Zoro # G6266723
- UPC # 00190735384282
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Inside Diameter | 7 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 3/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Roller (203228)
- CALDWELL Concrete Manhole Housing Lifter, 15000Lb (MHL - 7-1/2-72)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Bollard, Fixed, Concrete, 4", Yellow (IBB04040-Y-D)
- GLOBAL INDUSTRIAL Collapsible Bollard, 4-1/4in Dia., 35-1/2in Extended Height, Yellow (670754)
- Zoro Select Warehouse Safety Guards & Protectors