Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Orange
Mfr # CL1386HH
Zoro # G6266662
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1386HH
- Zoro # G6266662
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Outside Diameter | 7 3/10 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Orange, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 350 lb (02-3428-236)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- Zoro Select Warehouse Safety Guards & Protectors