Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Lime Green
Mfr # CL1386LL
Zoro # G6339322
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1386LL
- Zoro # G6339322
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Outside Diameter | 7 3/10 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- US CARGO CONTROL 4040 Tailboard Block (3/8" wire x 3" sheave) (4040T3)
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T4)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Orange (1730OR)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- Zoro Select Bollards