Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Lime Green
Mfr # CL1386L
Zoro # G6339313
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1386L
- Zoro # G6339313
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Outside Diameter | 7 3/10 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- MAG-MATE FXP Permanent Lift Magnet 725 l (FXP0725)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Green (1730GN)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- Zoro Select Bollards