Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Brown
Mfr # CL1386PNT
Zoro # G6266705
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CL1386PNT
- Zoro # G6266705
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Compatible Bollard Diameter | 7 in |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Brown, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. (P22S-RY060R-14)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 1-ply (EN1-901-06-T5)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow (SQ455YNT)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- Zoro Select Bollards