Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Blue
Mfr # CL1386DD
Zoro # G6266653
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1386DD
- Zoro # G6266653
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Outside Diameter | 7 3/10 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Blue, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel w/Roller Bearing-1/2" Bore-600 lbs Capacity (SCC-SSR315)
- BIL-JAX Hoist Arm (0041-028)
- SERVICE CASTER 4 Inch 316SS Soft Rubber Wheel Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC (SCC-SS316EX20S414-SRS-TLB-114)
- ZORO SELECT Bollard, Fixed, Concrete, 4", Yellow (IBB04040-Y-D)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- Zoro Select Bollards