Shop All Bollards
Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Black
Mfr # CL1386C
Zoro # G6266601
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 7 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CL1386C
- Zoro # G6266601
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 7 in dia |
Overall Height | 60 in |
Outside Dia. | 7 23/64 in |
Inside Dia. | 7 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 7 in |
Outside Diameter | 7 3/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Black, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 60 in, Wall Thickness 17/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 7 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Koch 4080048/40004 Skid Tong with Grab Hook, 3-9/16 to 16 in Opening, Steel Tip (4080048/40004)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- CAMPBELL CHAIN & FITTINGS CHAIN PLUMBR 1/0BRS 200' (T0723817N)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ Vinyl Coated Wire Hooks (2615WHVC)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Red (CL1385P)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- Zoro Select Bollards