Shop All Bollards
Zoro Select
Post Sleeve, 7" Dia, 52" H, Yellow
Mfr # CL1386FF
Zoro # G2694612
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Height 52 in
- Color Yellow
- Includes (2) Foam Strips
- Wall Thickness 7/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CL1386FF
- Zoro # G2694612
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 52 in |
Outside Diameter | 7 3/10 in |
Inside Diameter | 7 in |
Compatible Bollard Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Details
Material | Polyethylene |
Color | Yellow |
Includes | (2) Foam Strips |
Wall Thickness | 7/50 in |
Mounting Style | Slide On |
Item | Post Sleeve,7" Dia,52" H,Yellow |
Weight | 5.35 lb |
Striping | No |
Texture | Smooth |
Compatible Bollard Shape | Round |
Reflectivity | Reflective |
Resistance Properties | Fade Resistant, Solvent Resistant |
Description
Post Sleeve,7 In. Dia,52 In. H,Yellow, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 3/10 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 5.35 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- DAYTON Charger, 12V/18A (49P128)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-36)
- ZORO SELECT Post Sleeve, 4-1/2In Dia, 52In, Lime Green (CL1385LGWT)
- VESTIL 24" x 4.5" Pipe Bollard with Steel Cap (BOL-JKS-24-4.5)
- Zoro Select Bollards