Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 56 In H, Yellow
Mfr # 1736
Zoro # G0162364
original price:
$54.99
8% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6 in dia
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1736
- Zoro # G0162364
- UPC # 190735442883
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 56 in |
Outside Dia. | 7 3/8 in |
Inside Dia. | 6 7/8 in |
Outside Diameter | 7 2/5 in |
Inside Diameter | 6 9/10 in |
Compatible Bollard Diameter | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 2/5 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 6 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vending Hand Truck, 1200 lb., 72in (4XKJ4)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- Zoro Select Warehouse Safety Guards & Protectors