Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 56 In H, Red
Mfr # 1730R
Zoro # G1157877
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 6 in dia
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1730R
- Zoro # G1157877
- UPC # 190735449905
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 56 in |
Outside Dia. | 7 7/8 in |
Inside Dia. | 6 7/8 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 7 9/10 in |
Compatible Bollard Diameter | 6 in |
Inside Diameter | 6 9/10 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 9/10 in, Overall Height 56 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 10 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 32In H, Silver (SS40-32TB-304)
- Zoro Select Warehouse Safety Guards & Protectors