Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 56 In H, Black
Mfr # 1730BLK
Zoro # G6251996
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 6 in dia
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1730BLK
- Zoro # G6251996
- UPC # 048441002061
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 56 in |
Outside Dia. | 7 7/8 in |
Inside Dia. | 6 7/8 in |
Compatible Bollard Diameter | 6 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 7 9/10 in |
Inside Diameter | 6 9/10 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 9/10 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- WILTON SS 4 Button 15FT Lift Hoist Trolley (PBC-415CN)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R44)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- Zoro Select Warehouse Safety Guards & Protectors