Shop All Bollards
Zoro Select
Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow
Mfr # SQ655YR
Zoro # G6266897
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 6-1/2 in x 6-1/2 in
- Overall Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ655YR
- Zoro # G6266897
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6-1/2 in x 6-1/2 in |
Overall Height | 55 in |
Outside Dia. | 7 in |
Inside Dia. | 6 5/8 in |
Compatible Bollard Diameter | 6 1/2 in |
Inside Diameter | 6 3/5 in |
Outside Diameter | 7 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 7 in, Overall Height 55 in, Wall Thickness 9/50 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 6 1/2 in, Inside Diameter 6 3/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 8 lb, Includes (2) Foam Strips, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- WERNER Fiberglass Stepladder, 10 ft Ht, 9 Steps, 300 lb, 65 7/8 in Base Spread, 30 3/8 in Bottom W (6210)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow (SQ455YNT)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- Zoro Select Bollards