Shop All Bollards
Zoro Select
Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow
Mfr # SQ655YNT
Zoro # G6266881
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6-1/2 in x 6-1/2 in
- Overall Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ655YNT
- Zoro # G6266881
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6-1/2 in x 6-1/2 in |
Overall Height | 55 in |
Outside Dia. | 7 in |
Inside Dia. | 6 5/8 in |
Inside Diameter | 6 3/5 in |
Outside Diameter | 7 in |
Compatible Bollard Diameter | 6 1/2 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 in, Overall Height 55 in, Wall Thickness 9/50 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 6 1/2 in, Inside Diameter 6 3/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 8 lb, Includes (2) Foam Strips, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 SS Quick Link (N100-298)
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-54)
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow (IBB05040-Y-F)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- Zoro Select Warehouse Safety Guards & Protectors