Shop All Bollards
Zoro Select
Post Sleeve, 4in, Yllw with Rd Stripes
Mfr # 1735YRS
Zoro # G8796182
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Length 5.25 in
- Bollard Striping Yes
- For Post Size 4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1735YRS
- Zoro # G8796182
- UPC # 484410055742
- Country of Origin United States
- Category Bollards
Dimensions
Length | 5.25 in |
For Post Size | 4 in dia |
Overall Height | 56 in |
Outside Dia. | 5 1/4 in |
Inside Dia. | 4 3/4 in |
Height | 56 in |
Manufacturer Warranty Length | 1 yr |
Compatible Bollard Diameter | 4 in |
Outside Diameter | 5 3/10 in |
Inside Diameter | 4 4/5 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 5 3/10 in, Overall Height 56 in, Wall Thickness 1/2 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 4/5 in, Weight 4 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb (16DT04201S)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE1602DFX6)
- LOOS Wire Rope Thimble, 3/8 In, CS (AN100-12)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- GEC Global Industrial Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape (670525YR)
- Zoro Select Bollards