Shop All Bollards
Zoro Select
Post Sleeve, 4.5" Dia, 52" H, Black
Mfr # CL1385R
Zoro # G2694515
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Height 52 in
- Color Black
- Includes (2) Foam Strips
- Wall Thickness 7/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385R
- Zoro # G2694515
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 52 in |
Outside Diameter | 5 in |
Inside Diameter | 4 7/10 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 4 1/2 in |
Details
Material | Polyethylene |
Color | Black |
Includes | (2) Foam Strips |
Wall Thickness | 7/50 in |
Weight | 3.35 lb |
Item | Post Sleeve,4.5" Dia,52" H,Black |
Mounting Style | Slide On |
Resistance Properties | Fade Resistant, Solvent Resistant |
Striping | No |
Texture | Smooth |
Compatible Bollard Shape | Round |
Reflectivity | Reflective |
Description
Post Sleeve,4.5 In. Dia,52 In. H,Black, Mounting Style Slide On, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 3.35 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK13A)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Gray (3502R)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ZORO SELECT Post Sleeve, 4in, Yllw with Rd Stripes (1735YRS)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- Zoro Select Bollards