Shop All Bollards
Zoro Select
Post Sleeve, 4 In Dia., 56 In H, Yellow
Mfr # 1732
Zoro # G1146415
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 4 in dia
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1732
- Zoro # G1146415
- UPC # 190735481967
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4 in dia |
Overall Height | 56 in |
Outside Dia. | 5 3/4 in |
Inside Dia. | 4 3/4 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 5 4/5 in |
Compatible Bollard Diameter | 4 in |
Inside Diameter | 4 4/5 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 5 4/5 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 4/5 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Transformer with Screws (C343)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- ZORO SELECT Bollard, 5", 36 In. H, Yellow (1743PS)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- ZORO SELECT Safety Bollard, Length 36 In, Yellow (1GUD7)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- Zoro Select Bollards