Shop All Bollards
Zoro Select
Post Sleeve, 4 In Dia., 56 In H, Black
Mfr # 1732BLK
Zoro # G6252066
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 4 in dia
- Overall Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1732BLK
- Zoro # G6252066
- UPC # 048441002269
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4 in dia |
Overall Height | 56 in |
Outside Dia. | 5 3/4 in |
Inside Dia. | 4 3/4 in |
Outside Diameter | 5 4/5 in |
Manufacturer Warranty Length | 1 yr |
Inside Diameter | 4 4/5 in |
Compatible Bollard Diameter | 4 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 5 4/5 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 4/5 in, Weight 5 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROEDGE 3"x3"x40" 90˚ Heavy Duty Temporary Corner Guard, 60PK (PROEdge™)
- CHICAGO DIE CASTING 1/2 In. 4-Step Cone Pulley (141-5)
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4AC1P6)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT BOLLARD SQ 42X5 Y (1754)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- Zoro Select Warehouse Safety Guards & Protectors