Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow
Mfr # SQ455YNT
Zoro # G6266924
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in x 4-1/2 in
- Overall Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ455YNT
- Zoro # G6266924
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in x 4-1/2 in |
Overall Height | 55 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Outside Diameter | 5 in |
Inside Diameter | 4 4/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 55 in, Wall Thickness 3/20 in, Compatible Bollard Shape Square, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- MAGLINER Short Axle 16-13/16 In (224996)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-301-88)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- Zoro Select Warehouse Safety Guards & Protectors