Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2In Dia, 64In, Lime Green
Mfr # CL1385LGWT64
Zoro # G6342427
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385LGWT64
- Zoro # G6342427
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 64 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 64 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, D219 (D219)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 32In H, Silver (SS40-32TB-304)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow (IBB05040-Y-F)
- VESTIL 42x5.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-5.5)
- Zoro Select Bollards