Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, White
Mfr # CL1385O
Zoro # G6266452
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385O
- Zoro # G6266452
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color White, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R414-SSS-TP3)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT Bollard, Bolt Down, 5In Dia., 42In H, Silver (GALV5-42TB)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- Zoro Select Bollards