Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, White
Mfr # CL1385II
Zoro # G6266531
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385II
- Zoro # G6266531
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color White, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 52 In. H (61133)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- Zoro Select Bollards