Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Brown
Mfr # CL1385U
Zoro # G6266443
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385U
- Zoro # G6266443
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Outside Diameter | 5 in |
Inside Diameter | 4 7/10 in |
Compatible Bollard Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Brown, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bungee Cord Hd Blk 10Mmx24In (FH64082-1)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Red (CL1385P)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes (1737YRS)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow/Blue (CL1386ABT)
- Zoro Select Warehouse Safety Guards & Protectors