Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Black
Mfr # CL1385Q
Zoro # G6266425
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385Q
- Zoro # G6266425
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 in |
Inside Diameter | 4 7/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Black, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.1632)
- SUPERWINCH Remote Control (87-12895)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- Zoro Select Bollards