Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Beige
Mfr # CL1385VV
Zoro # G6266495
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CL1385VV
- Zoro # G6266495
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Inside Diameter | 4 7/10 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Beige, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411235)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- DURASTAR Caster; 6 x 2 Swvl fork; 6 x 2 TPR Donut tread, Gray;1/2" Precision Ba (30CS620DPR38X-03)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- Zoro Select Warehouse Safety Guards & Protectors