Shop All Bollards
Zoro Select
Post Sleeve, 10-7/8 In Dia., 60In H, Yellow
Mfr # 3507R
Zoro # G6266845
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 10-7/8 in dia
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3507R
- Zoro # G6266845
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 10-7/8 in dia |
Overall Height | 60 in |
Outside Dia. | 11 5/16 in |
Inside Dia. | 10 7/8 in |
Inside Diameter | 10 9/10 in |
Compatible Bollard Diameter | 10 7/8 in |
Outside Diameter | 11 3/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 11 3/10 in, Overall Height 60 in, Wall Thickness 11/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 7/8 in, Inside Diameter 10 9/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 14 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 5/16 in., 250 lb., Style B (JBA031)
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04040-Y-D)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- ZORO SELECT Bollard, 10-1/4 in. L, 41 lb. (BOL-RF-42-5.5)
- VESTIL Fold-Down Bollard (PARK-P-76-FD)
- Zoro Select Warehouse Safety Guards & Protectors