Shop All Fencing Hardware
Zoro Select
Post Cap, Orange, 2" dia., PK10
Mfr # 1007O
Zoro # G9211091
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 2 in
- Height 2 in
- Gauge 8 ga
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1007O
- Zoro # G9211091
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Width | 2 in |
Height | 2 in |
Dia. | 2" |
Compatible Diameter | 2 in diameter |
Diameter | 2" |
Details
Item | Post and Rebar Cap |
Material | HDPE |
Gauge | 8 ga |
Color | Orange |
For Use With | T-Post and Rebar |
Finish | Unfinished |
Product Type | Post and Rebar Cap |
Description
Post and Rebar Cap, Product Type Post and Rebar Cap, Material HDPE, Compatible Diameter 2 in diameter, Gauge 8 ga, Finish Unfinished, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Camo Swivel Seat Bucket Lid (5856)
- HOLLAND BAR STOOL CO United States Army 13" Solid Wood Clock (WClkPBlkArmy)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- ARCHON INDUSTRIES Spray Nozzle, 4-3/4" L, Black, Brass (RTB16-BB)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 2-3/8 In (4LVN5)
- ZORO SELECT Post Pounder, 3 1/2 In Dia (F15A)
- ZORO SELECT Fence Post Driver, 17.5 lb Wt, 24 in H, 2 3/4 in ID Steel Tube, Red (4LVN8)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- GALLAGHER Wheel Tightener Handle (A644)
- Zoro Select Fencing Hardware