Shop All Fencing Hardware
Zoro Select
Post Cap, Aluminum, 2-3/8 In Dia.
Mfr # 4LVJ3
Zoro # G1005234
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9 ga
- Dia. 2 3/8 in
- Finish Unfinished
- Product Type Post Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVJ3
- Zoro # G1005234
- UPC # 190735514511
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 2 3/8 in |
Compatible Diameter | 2 3/8 in diameter |
Details
Item | Post Cap |
Material | Aluminum |
Gauge | 9 ga |
Finish | Unfinished |
Product Type | Post Cap |
Description
Post Cap, Product Type Post Cap, Material Aluminum, Compatible Diameter 2 3/8 in diameter, Gauge 9 ga, Includes Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0109-0600)
- MTD Bushing-Spider (735-0652)
- TECUMSEH Crankshaft Rpl 34463 (37311)
- LOGO BRANDS North Dakota State Mini Size Leather Football (318-93ML-1)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- ZORO SELECT Gate Elbow, Aluminum, Fits 1-3/8 In. Dia. (4LVH1)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 2-3/8 In (4LVN5)
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Smooth Wire, Steel, 390 ft. (4LVP7)
- STEPHENS PIPE & STEEL Sleeve Fence 1-3/8X6In (HD20010RP)
- Zoro Select Fencing Hardware