Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Portion Cup and Lid Organizer, 10 in H
Mfr # PCL2
Zoro # G206878783
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Holds 1 3/4 to 4 1/2 oz Cups
- Tube Length 11 1/2 in
- Standards NSF Certified
- Mounting Type Wall-Mount
- Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PCL2
- Zoro # G206878783
- UPC # 759376211236
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Tube Length | 11 1/2 in |
Depth | 3 1/4 in |
Width | 11 1/2 in |
Height | 10 in |
Maximum Rim Diameter | 2 in |
Details
Dispenser Holds | 1 3/4 to 4 1/2 oz Cups |
Standards | NSF Certified |
Mounting Type | Wall-Mount |
Number of Dispensers | 4 |
Color | Black |
Item | Portion Cup and Lid Organizer |
Dispenser Type | Cup and Lid Organizer |
Maximum Cup Capacity | 4.5 oz |
BPI Certified | No |
Minimum Cup Capacity | 1.75 oz |
Recyclable | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
SFI Certified | No |
Compatible Cup Material | Plastic |
Bio-Based | No |
Description
Portion Cup and Lid Organizer, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 3 1/4 in, Height 10 in, Width 11 1/2 in, Dispenser Holds 1 3/4 to 4 1/2 oz Cups, Compatible Cup Material Plastic, FSC Certified No, Includes Not Applicable, Maximum Rim Diameter 2 in, Mounting Type Wall-Mount, Number of Dispensers 4, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 11 1/2 in, USDA Certified Bio-based Products No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Shut-Off 3/4" Valve For - Part# 8100237 (8100237)
- ACCUTEMP Probe Sensor Rtd - G2 Temperat (AT0E-5062-1)
- LAWN & GARDEN 96 in. Steel Fruit Picker Fiberglass Handle (GT0715F)
- VENTLINE V2119-503-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC-Smoke Lid Birch Screen (V2119-503-00)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4150SSGR)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- ZORO SELECT Cup Dispenser System, 3 Dispensers (C2903GR)
- ZORO SELECT Cup Dispenser, 12 to 24 Oz Cups (C3400PGR)
- Zoro Select Cup, Lid, and Cutlery Dispensers