Shop All Dock Wheel Chocks
Zoro Select
Portable Speed Bump, 120In, Yellow, Plastic
Mfr # 3192-00001
Zoro # G6475156
product price: $605.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 8 3/4 in
- Height 1 3/4 in
- Color Yellow
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3192-00001
- Zoro # G6475156
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 3/4 in |
Height | 1 3/4 in |
Length | 10 ft |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Description
Portable Speed Bump, Product Type Portable Speed Bump, Height 1 3/4 in, Length 10 ft, Installation Method Portable, Installation Type Temporary, Width 8 3/4 in, Color Yellow, Installation Surface Asphalt, Concrete, Material Polypropylene, Number of Cable Channels 0, Number of Installation Holes 0, Traffic Speed Rating 15 to 25 mph, Includes Cable Channel No, Includes Installation Hardware No, Includes Carrying Case, Snowplow-Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- Zoro Select Dock Wheel Chocks