Shop All Self-Dumping Hoppers
Zoro Select
Portable Hopper, Steel, 1 cu. yd., 2000 lb.
Mfr # P-HOP-1
Zoro # G0694675
product price: $1,316.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,316.99
Free 30-Day Returns
Key Features
- Outside Width 58.8125"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Wheel Type Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-HOP-1
- Zoro # G0694675
- UPC # 691215029810
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 58.8125" |
Wheel Diameter | 8" |
Platform Length | 53.625" |
Fork Pocket Height | 2 in |
Container Height | 37-1/4 in |
Caster Dia. | 8 in |
Fork Pocket Depth | 33 in |
Fork Pocket Width | 7 in |
Overall Length | 53-5/8" |
Overall Height | 37-1/8" |
Overall Width | 58-13/16" |
Lip Height | 20-1/8 in |
Description
Self Dumping Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 37 1/8 in, Overall Length 53 5/8 in, Overall Width 58 7/8 in, Frame Gauge 12 ga, Hopper Release Type Chain/Cable, Caster Dia. 8 in, Caster Configuration (2) Rigid, (2) Swivel, Caster Material Glass-Filled Nylon
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T210X8)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPRed)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (15077 ORANGE)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-50-HD)
- Zoro Select Self-Dumping Hoppers