Shop All Gantry Cranes
Zoro Select
Portable Gantry Crane, Steel, Blue, 2000lb.
Mfr # FPG-20
Zoro # G3718955
product price: $1,637.99
/ea
Item requires special delivery charges. A $499.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 90 in
- Max. I Beam Height 90 in
- Gantry Crane Span 6 ft
- Gantry Crane Depth 3 ft 11-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FPG-20
- Zoro # G3718955
- UPC # 691215020886
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 90 in |
Max. I Beam Height | 90 in |
Gantry Crane Depth | 3 ft 11-3/4 in |
I Beam Flange Width | 2.66 in |
Wheel Width | 2 in |
Height Adjustment | Fixed Height |
Wheel Diameter | 5 in |
I Beam Height | 4.0 in |
Overall Width | 4 ft |
I-Beam Height | 4 in |
Maximum Height Under Beam | 7.5 ft |
Height Adjustability | Fixed Height |
Maximum Overall Height | 7.8 ft |
I-Beam Flange Width | 2.7 in |
Mfr. Warranty Length | 1 yr |
Overall Depth | 80.5 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 2.7 in, I-Beam Height 4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 7.8 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 7.5 ft, Minimum Overall Span 5.8 ft, Maximum Overall Span 6.6 ft, Minimum Clear Span 5.6 ft, Maximum Clear Span 5.8 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E10B8C1P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- GENIE Winch Assembly, DLB800 (37149GT)
- ZORO SELECT Fixed Gantry Crane, 4 in. I Beam Flange W (FHS-4-20)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- ZORO SELECT Adj. Gantry Crane, 2000 lb, 6 ft. Inside W (AHA-2-8-12)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- Zoro Select Gantry Cranes