Shop All Dock Plates & Boards
Zoro Select
Portable Dockplate, 750 lb, 36 x 35 In
Mfr # 1795
Zoro # G1126395
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Overall Length 36 in
- Overall Width 35 in
- Service Height Range 4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1795
- Zoro # G1126395
- UPC # 048441002474
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Width | 35 in |
Service Height Range | 4 in |
Usable Width | 32 in |
Side Rail Height | 3/4 in |
Details
Item | Dock Plate |
Load Capacity | 750 lb |
Material | Polyethylene |
Includes | Beveled Entry and Exit Edges, Integrated Guardrails, 3/8 in Powder Coated Steel Legs, (2) Carrying Handle |
Standards | OSHA 1910.30(a) |
Deck | Raised Non-Slip |
Thickness | 3/8 in |
Description
Dock Plate, Polyethylene, Load Capacity 750 lb, Overall Length 36 in, Overall Width 35 in, Usable Width 32 in, Service Height Range 4 in, Raised Non-Slip Deck, Thickness 3/8 in, Side Rail Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A6E10B4W4C1P6)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Dock Plate, 5200 lb., 24 x 48 In. (4LGV8)
- ZORO SELECT Dock Plate, 3600 lb., 24 x 36 In. (4LGV2)
- BLUFF MANUFACTURING Dockplate, Aluminum, 11,788 lb, 24 x 60 In (B6024)
- Zoro Select Ramps