Shop All Cylinder Trucks
Zoro Select
Portable Cylinder Lifter, 300 lb. Load Capacity
Mfr # CYL-LT-1-PN
Zoro # G2582697
product price: $448.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Overall Height 79 in
- Overall Length 36 in
- Overall Width 23 in
- Material Steel
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CYL-LT-1-PN
- Zoro # G2582697
- UPC # 691215064996
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 79 in |
Overall Length | 36 in |
Overall Width | 23 in |
Wheel Diameter | 10" |
Platform Length | 23.375" |
Rear Wheel Dia. | 10 in |
Lifting Height Max. | 9 in |
Overall HxWxD | 79 in x 23 in x 17 1/2 in |
Caster Wheel Width | 3 1/2 in |
Nose Plate Width | 17 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Max. Lifting Height | 14 in |
For Maximum Container Diameter | 11 1/2 in |
Minimum Lifting Height | 36 7/8 in |
Handle Height | 79 5/16 in |
Overall Depth | 17 1/2 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Nose Plate Depth | 16 in |
Overall Height - Cylinder Lowered | 36 1/2 in |
Overall Height - Cylinder Raised | 49 in |
For Maximum Cylinder Diameter | 11 1/2 in |
Caster Width | 3 1/2 in |
Description
Manual Cylinder Platform Lift Truck, Load Capacity 300 lb, Cylinder Capacity 1, Base Style Fixed, Frame Material Steel, Securing Mechanism Strap, Color Yellow, Axle-Mounted Wheel/Tread Material Rubber, Caster Wheel Type Pneumatic, Overall Width 23 in, Overall Length 36 in, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 303 SE/304, Size 3/64 (664-C1.5)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- Zoro Select Cylinder Trucks