Shop All Traffic Barricades
Zoro Select
Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black
Mfr # 03-500-CCG
Zoro # G4974611
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 14 in
- Weight 16 lb
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-500-CCG
- Zoro # G4974611
- UPC # 737415009280
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 14 in |
Length | 45 in |
Width | 24 1/2 in |
Overall Depth | 24 in |
Overall Height | 47 in |
Overall Width | 24 1/2 in |
Platform Depth | 16 in |
Platform Width | 16 in |
Depth | 24 in |
Details
Item | Portable Cone Cart |
Color | Black |
Material | Steel |
Weight | 16 lb |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Cart |
Load Capacity | 500 lb |
Maximum Load Capacity | 500 lb |
For Use With Product Type | Standard Traffic Cones |
Description
Portable Cone Cart, For Use With Product Type Standard Traffic Cones, Color Black, Overall Height 47 in, Maximum Load Capacity 500 lb, Overall Width 24 1/2 in, Weight 16 lb, Material Steel, Platform Depth 16 in, Platform Width 16 in, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87151)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W86)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME3M6)
- ZORO SELECT Car Stop, Rubber, 4 in H, 1 ft 10 in L, 6 in W, Black/Yellow (GNRS1319YB)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- Zoro Select Traffic Barricades