Shop All Crowd Control Post & Ropes
Zoro Select
Portable Barricade, 38In.H, Ylw/Blk, Steel
Mfr # 22NY09
Zoro # G5320375
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Length 136 in
- Material Steel
- Construction Steel Powder Coated
- Overall Height 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NY09
- Zoro # G5320375
- UPC # 190735428658
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 136 in |
Overall Height | 37 1/2 in |
Overall Width | 136 in |
Collapsed Height | 37 1/2 in |
Retracted Length | 15 in |
Expanded Length | 11 1/3 ft |
Collapsed Width | 1 1/2 in |
Collapsed Length | 15 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Portable Barricade |
Color | Black/Yellow |
Material | Steel |
Construction | Steel Powder Coated |
Type | Expanding |
Includes | Stationary Foot |
Finish | Powder Coated |
ADA Compliance | No |
Legend | No Legend |
Weight | 49 lb |
Extension Option | Accordion |
Portability | Stationary |
Reflectivity | Non-Reflective |
Pattern | No Pattern |
Legend Color | Black/Yellow |
Description
Portable Barricade, Includes Stationary Foot, Overall Height 37 1/2 in, Overall Width 136 in, Legend No Legend, Color Black/Yellow, Material Steel, Expanded Length 11 1/3 ft, Retracted Length 15 in, Collapsed Length 15 in, Collapsed Height 37 1/2 in, Collapsed Width 1 1/2 in, Portability Stationary, Extension Option Accordion, Legend Color Black/Yellow, Pattern No Pattern, Finish Powder Coated, Weight 49 lb, ADA Compliance No, Manufacturer Warranty Length 2 yr, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-11)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Yellow/Black Diagonal Belt (WM300B-YB100)
- Zoro Select Crowd Control Post & Ropes