Shop All Drum Tools
Zoro Select
Port Drum Dumper, 71-1/2in, 42sec., 1000lb.
Mfr # HDD-48-10-P-SSC
Zoro # G3473788
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,961.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 71 1/2 in
- Overall Width 36 in
- Load Capacity 1,000 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HDD-48-10-P-SSC
- Zoro # G3473788
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 73 in |
Overall Length | 71 1/2 in |
Overall Width | 36 in |
Level Height | 72 1/2 in |
Rotated Height | 116 3/4 in |
Dia. | 24 in |
Dispensing Height | 48 in |
Overall Depth | 72 in |
Overall WxDxH | 36 in x 72 in x 73 in |
Manufacturer Warranty Length | 1 yr Limited |
Dump Height | 48 in |
Rotation Height | 117 in |
For Maximum Drum Diameter | 24 in |
Power Cord Length | 8 ft |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 72 in, Overall Height 73 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- ZORO SELECT Drum Bung Wrench, 13 In. L, Curved (BNW-B-W)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- Zoro Select Drums & Accessories