Shop All Food Service Appliance Parts
Zoro Select
Porcelain Drip Bowl 6", Range Type, PK6
Mfr # 60729
Zoro # G3903022
product price: $20.75
/pk 6, $3.46/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Range
- For Use With Gas Range
- Fits Brand GE
- For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60729
- Zoro # G3903022
- UPC # 091712390466
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Porcelain Drip Bowl 6" |
Type | Range |
For Use With | Gas Range |
Fits Brand | GE |
For Use With Mfr. Model Number | JB256RMSS, JB258RMSS, JBS160DMBB |
Description
Porcelain Drip Bowl 6 In., For Use With Mfr. Model Number JB256RMSS, JB258RMSS, JBS160DMBB, Fits Brand GE, Type Range, For Use With Gas Range, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER SS ADAPTER 3/8 BARB X 1/4 COMP (7038)
- BAKERS PRIDE Fuse (P1065X)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- DUKE MANUFACTURING Tool Kit , Broiler Cleaning (175700)
- ZORO SELECT Capacitor, Start 2252328 145-174Mfd 165V (915104)
- ZORO SELECT Lock, 5 Disc Tumbler Key C415A Blk M40553020By01Tp (831325)
- ZORO SELECT Led Module Retrofit Kit 205409 (227009)
- ZORO SELECT Swivel Caster (MH5CHV801G)
- ZORO SELECT Drip Pan 8", Range Type, PK6 (60749)
- ZORO SELECT Drip Bowl 8", Range Type, PK6 (60753)
- UNIVEX Bowl Lift Cam Assy (M20, ) Recommend Pn: 1035026A (1024012)
- Zoro Select Food Service Appliance Parts