Shop All Drain Stoppers
Zoro Select
Pop-Up Stopper, White, Pipe 1-1/4" dia.
Mfr # 30383
Zoro # G4833348
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Color - Drains White
- Type Bath Drain
- Includes Gasket
- Length (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30383
- Zoro # G4833348
- UPC # 091712303831
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length (In.) | 3 5/8 in |
Overall Diameter | 1 1/4 in |
Fits Maximum Drain Size | 1 1/4 in |
Details
Color - Drains | White |
Item | Drain Stopper |
Type | Bath Drain |
Includes | Gasket |
For Use With | Price Pfister |
Color | White |
Application | Sink |
Material | Plastic/Stainless Steel |
Finish | Chrome |
Product Type | Drain Stopper |
Drain Stopper Type | Pop Up |
Description
Drain Stopper, Includes Gasket, Material Plastic/Stainless Steel, Color White, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Hose Assembly, Fits Euro 390 (591211001)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 (1PPH4)
- ZORO SELECT Drain Plunger, Plastic, Pipe Dia 1 1/4 In (1PPH8)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- ZORO SELECT Stopper, White, Rubber, 3" L (EZ-30109)
- KINGSTON BRASS DTL5304A0 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A0)
- Zoro Select Drain Stoppers