Shop All Pool Cleaners
Zoro Select
Pool Vacuum, Flexible, 19 In L
Mfr # 2ZTZ1
Zoro # G1169427
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/2 in OD Vacuum Outlet, 1 1/4 in OD Vacuum Outlet, 1 in ID Pole
- Length 19 in
- Width 10 in
- Color/Finish White
- Handle Kwik Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTZ1
- Zoro # G1169427
- UPC # 190735458662
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 19 in |
Width | 10 in |
Outlet Diameter | 2 in |
Overall Length | 19 in |
Inlet Diameter | 2 in |
Overall Width | 10 in |
Overall Height | 1 3/4 in |
Details
Item | Pool Vacuum |
For Use With | 1 1/2 in OD Vacuum Outlet, 1 1/4 in OD Vacuum Outlet, 1 in ID Pole |
Color/Finish | White |
Handle | Kwik Snap |
Housing Material | Plastic |
Accessory Type | Pool Vacuum |
Color | White |
Product Type | Pool Vacuum |
For Pool Type | Above-Ground, In-Ground |
Material | Plastic |
Includes Hoses | Hoses Not Included |
Description
Pool Vacuum, Basket Height Not Applicable, Color White, Material Plastic, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Pool Vacuum, Overall Width 10 in, Overall Height 1 3/4 in, Overall Length 19 in, Outlet Height Not Applicable, Outlet Width Not Applicable, Inlet Diameter 2 in, Includes Hoses Hoses Not Included, For Pool Type Above-Ground, In-Ground, For Use With 1 1/2 in OD Vacuum Outlet, 1 1/4 in OD Vacuum Outlet, 1 in ID Pole, Inlet Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH SPRAYERS Smith Wand/Shut-Off Replacement Kit (181965)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- RV DESIGNER RV Designer B152 Rectangular Locking Cable Hatch - Large, 8.5" x 8" x 1.5" (B152)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Standard Hand Skimmer, 22 In L (2ZTW2)
- ZORO SELECT Floor Drain Pad, 12 In. L (2ZTV8)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 50 Ft (2ZTX1)
- JED POOL TOOLS Tools Leaf Skimmer (40-384)
- Zoro Select Pool Cleaners