Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L
Mfr # ZUSA-HT-470
Zoro # G4424684
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-470
- Zoro # G4424684
- UPC # 193005151386
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1" |
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In., FNPT (1182 1)
- BECK 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331037002)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ACB-50)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-456)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- Zoro Select Tubing