Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft.
Mfr # ZUSA-HT-449
Zoro # G4424596
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 90
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-449
- Zoro # G4424596
- UPC # 193005151140
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/4" |
Overall Length | 100 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Bend Radius | 1/4 in |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK (68CA-8-4)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- CHICAGO FAUCET Button Hot (Red) (320-003JKNF)
- MOEN Aerator 1.5Gpm Vandal Resistant Chr (52016F15)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-454)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- Zoro Select Polyurethane Tubing