Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 8 mm Inside Dia.
Mfr # PU12MAR-25
Zoro # G010993696
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Standards NSF 51, NSF 61, RoHS Compliant
- Burst Pressure 600 psi
- Color Red
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12MAR-25
- Zoro # G010993696
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 8 mm |
Outside Diameter | 1/2 in |
Bend Radius | 28 mm |
Outside Diameter Tolerance | +/-0.004 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 2 x 1 1/2 in (ZUSA-PF-9415)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CX04)
- ADS ADVANCED DRAINAGE SYSTEMS Tee 4In Snap (421)
- THRIFCO PLUMBING 1-1/4 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH (8114192)
- ZORO SELECT PolyTubing, Straight, OD 5/32 In, 11 1/8 In (3MPS-532-10)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- Zoro Select Polyurethane Tubing