Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 5/32 in Inside Dia.
Mfr # PU14ACB-50
Zoro # G410993722
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Color Clear Blue
- Application Air, Lubricant, Water
- Material Polyurethane
- Standards NSF 51, NSF 61, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU14ACB-50
- Zoro # G410993722
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 5/32 in |
Overall Length | 50 ft |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Clear Blue, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- KOHLER Kumin Towel Ring (97898-BL)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- Zoro Select Tubing