Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 5/16 in Inside Dia.
Mfr # PU12ACB-50
Zoro # G910993734
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.086 in
- Standards NSF 51, NSF 61, RoHS Compliant
- Application Air, Lubricant, Water
- Color Clear Blue
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12ACB-50
- Zoro # G910993734
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Bend Radius | 1 51/500 in |
Inside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Clear Blue, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft. (ZUSA-HT-449)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow (PU50-AY PU12-AY)
- ZORO SELECT Tubing, Polyurethane, 1/2" I.D. (ZUSA-HT-1530)
- Zoro Select Tubing